Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK
Mfr # 00885
Zoro # G902514978
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 00885
- Zoro # G902514978
- UPC # 738287008852
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1-1/2 in |
Thread Length | 1-1/2" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-390)
- ORGILL BULK NAILS 000 Duplex Nail, 8D, 214 in L, Steel, Brite, Duplex Head, Round Shank, 50 lb (77152)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01000.037.0200)
- TAMPER-PRUF SCREWS Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK (460000)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 4 PK (63021)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00894)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (00882)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931284)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 3 PK (73865)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK (78685)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (N04104.062.0650)
- Midwest Fastener Hex Head Cap Screws