Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 25 PK
Mfr # 50344
Zoro # G202516771
product price: $63.99
/pk 25, $2.56/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Product Information
- Brand Midwest Fastener
- MFR # 50344
- Zoro # G202516771
- UPC # 738287503449
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Length 1 | 3" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400860)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 750 PK (50300)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0010)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (4CAL6)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 25 PK (50341)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 3 PK (71663)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3-1/2 in L, 2 PK (933221)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74611)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (74632)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 5 PK (74625)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822520G)
- Midwest Fastener Flange Bolts