Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK
Mfr # 50339
Zoro # G302517302
original price:
$31.45
12% off
new price: $27.59
/pk 25, $1.10/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Product Information
- Brand Midwest Fastener
- MFR # 50339
- Zoro # G302517302
- UPC # 738287503395
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Length 1 | 1-1/2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (513101G)
- ZORO SELECT Oversized Key Stock, 36 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028136)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated (STB2-37312)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK (933225)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (71665)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 3 PK (71663)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34785)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 80 mm L, 3 PK (933446)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 2-1/4 in L, 10 PK (75111)
- KIPP M10 Flange Bolt, Polished Stainless Steel, 16 mm L (K1411.10X16)
- Midwest Fastener Flange Bolts