Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK
Mfr # 00481
Zoro # G402517097
product price: $17.59
/pk 100, $0.18/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Plated
- Thread Length 3/4"
Product Information
- Brand Midwest Fastener
- MFR # 00481
- Zoro # G402517097
- UPC # 738287004816
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 3/4 in |
Thread Length | 3/4" |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0606PPM)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- KOHLER Set Screw, M6-1Mm X 6Mm (3002768)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00483)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00479)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 12 PK (60384)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55031)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00252)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 5 PK (60043)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (00311)
- Midwest Fastener Hex Head Cap Screws