Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK
Mfr # 00311
Zoro # G802515914
product price: $132.99
/pk 50, $2.66/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 00311
- Zoro # G802515914
- UPC # 738287003116
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 8 in |
Thread Length | 1-1/4" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U39350.018.0150)
- KIPP Eye Bolt Without Shoulder, M16, 84 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16100)
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB31)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (25C200KFC)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (00799)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 50 PK (50459)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00715)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00918)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77082)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 8 PK (933886)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04104.050.0350)
- Midwest Fastener Hex Head Cap Screws