Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 2 PK
Mfr # 933961
Zoro # G902522669
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Diameter 1 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 933961
- Zoro # G902522669
- UPC # 719199339616
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3-1/2 in |
Diameter 1 | 3/8" |
Diameter 2 | 11/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Driver Type | 9/16" Wrench |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSFIA-100025USA-100BX)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 2 3/4 in L, Steel Blue Ruspert, 50 PK (52452)
- G.L. HUYETT Rivet Nut, #10-24 Thread Size, 0.340 in Flange Dia., .475 in L, 300 Stainless Steel (BTI-CAK1-1024-130/B1)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Stainless Steel Body, 50 PK (41F0612-EA-50)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 3 PK (933932)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 4 PK (933903)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 8 PK (933886)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 25 PK (00116)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 2 PK (78426)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62968)
- NEWPORT FASTENERS Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 90 PK (670567-90)
- Midwest Fastener Hex Head Cap Screws