Shop All Flange Bolts
Midwest Fastener
Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 12 PK
Mfr # 34801
Zoro # G202518997
original price:
$7.69
9% off
new price: $6.95
/pk 12, $0.58/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Serrated
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Product Information
- Brand Midwest Fastener
- MFR # 34801
- Zoro # G202518997
- UPC # 738287348019
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1/2 in |
Length 1 | 1/2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Style | Serrated |
Hardness | Grade 5 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Black Steel Flat Head Phillips Drive, 40 PK (79511)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0075)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0100)
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain Brass, 10 PK (U48170.037.0200)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 5 PK (34811)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (34813)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34787)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 65 mm L, 3 PK (933443)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (933285)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (74632)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 100 PK (U01049.024.0100)
- Midwest Fastener Flange Bolts