Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK
Mfr # 53404
Zoro # G202515286
product price: $22.59
/pk 10, $2.26/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Length 2"
- Diameter 1 3/4"
Product Information
- Brand Midwest Fastener
- MFR # 53404
- Zoro # G202515286
- UPC # 738287534047
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Thread Length | 2" |
Diameter 1 | 3/4" |
Diameter 2 | 1-1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-24x1/2, PK100 (U07890.019.0050)
- MIDWEST FASTENER 1/8" x 2-9/16" 18-8 Stainless Steel Hitch Pin Clips 6PK (74968)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.019.0087)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81410)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00300)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (00338)
- MIDWEST FASTENER Grade 5, 1/2" Hex Head Cap Screw, Zinc Plated Steel, 1 in L (00334)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (39764)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 6 PK (73332)
- MIDWEST FASTENER Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (73272)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N01000.031.0050)
- Midwest Fastener Hex Head Cap Screws