Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK
Mfr # 00252
Zoro # G402515765
original price:
$13.95
10% off
new price: $12.55
/pk 100, $0.13/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Length 3/4"
- Diameter 1 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 00252
- Zoro # G402515765
- UPC # 738287002522
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 3/16" x 5/8", SS300 PL (CLPS-0187-0625/B)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 20 PK (76902)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0125)
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60752)
- MIDWEST FASTENER Grade 5, 1/4" Hex Head Cap Screw, Zinc Plated Steel, 1 in L (00254)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00300)
- MIDWEST FASTENER Grade 5, 3/8" Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (00295)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00981)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 2 PK (74925)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (39002)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK (U51000.031.0075)
- Midwest Fastener Hex Head Cap Screws