Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK
Mfr # 933892
Zoro # G102522582
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Diameter 1 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 933892
- Zoro # G102522582
- UPC # 719199338923
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Driver Type | 7/16" Wrench |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 3/32 in Ht, 50 PK (1LAK2)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/8, PK25 (012520T062)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 5/16 in Leg L, Steel (50524)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-1/2" L, PK100 (WWG-BPXZ-2308)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 15 PK (933881)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 2 PK (933963)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 6 PK (933942)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77106)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 10 PK (73321)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00753)
- ZORO SELECT Grade 2, 1/2"-6 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 10 PK (264014G)
- Midwest Fastener Hex Head Cap Screws