Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK
Mfr # 00254
Zoro # G902515883
product price: $12.19
/pk 100, $0.12/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 00254
- Zoro # G902515883
- UPC # 738287002546
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Thread Length | 1" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 0.234 in Pin Dia, Zinc Plated Finish, 300 PK (24364PH)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13303)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Aluminum Body, 500 PK (ABA-410)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x1 1/2, Pk5 (MPB755)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L, 2 PK (39503)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931245)
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (31122)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (00734)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Chrome Plated Steel, 1-3/4 in L, 5 PK (75324)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (00111)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 25 PK (M51010.140.0025)
- Midwest Fastener Hex Head Cap Screws