Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 15 PK
Mfr # 53329
Zoro # G102513962
product price: $51.99
/pk 15, $3.47/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Length 1-3/4"
Product Information
- Brand Midwest Fastener
- MFR # 53329
- Zoro # G102513962
- UPC # 738287533293
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 7-1/2 in |
Thread Length | 1-3/4" |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-24 Hex Head Cap Screw, Plain Steel, 5-1/2 in L (A0060200532)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07000.025.0250)
- RED HEAD Dynabolt Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (HN-5842)
- FOREVERBOLT #8-32 x 1/4 in Phillips Flat Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBFHMSP83214P100)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (53314)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 15 PK (53321)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK (00151)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (50477)
- MIDWEST FASTENER Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (53358)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (931264)
- ZORO SELECT Grade 2, 1/2 in Hex Head Cap Screw, Plain Steel, 2 1/4 in L, 10 PK (U08200.050.0225)
- Midwest Fastener Hex Head Cap Screws