Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 15 PK
Mfr # 53319
Zoro # G102519117
product price: $18.15
/pk 15, $1.21/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Length 1-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 53319
- Zoro # G102519117
- UPC # 738287533194
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2-3/4 in |
Thread Length | 1-1/2" |
Diameter 2 | 1-1/16" |
Diameter 1 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04360.075.0600)
- ZORO SELECT M12-1.75X12 ISO4029 SOCKET SET CUPPT. BLK OX (M12012SSC)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Steel Body, 100 PK (TSC0807.2-100)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.037.0050)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK (00151)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 15 PK (53329)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (53314)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 10 PK (50573)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00697)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50461)
- NEWPORT FASTENERS Grade 5, 1/2"-20 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 50 PK (628130-50)
- Midwest Fastener Hex Head Cap Screws