Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK
Mfr # 53336
Zoro # G402513907
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Thread Length 2"
Product Information
- Brand Midwest Fastener
- MFR # 53336
- Zoro # G402513907
- UPC # 738287533361
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Thread Length | 2" |
Diameter 1 | 3/4" |
Diameter 2 | 1-1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.6-0.45 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026100-100P1)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04104.056.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0162)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 10 PK (00174)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 10 PK (00175)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 12 in L, 10 PK (00177)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00691)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (78722)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (00752)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 5 PK (N01200.037.0750)
- Midwest Fastener Hex Head Cap Screws