Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK
Mfr # 00003
Zoro # G802514290
product price: $10.85
/pk 100, $0.11/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 00003
- Zoro # G802514290
- UPC # 738287000030
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01200.031.0200)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade A, Plain Finish (U20200.043.3600)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H, 5 PK (CPB098)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0125)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 4 PK (78783)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 15 PK (63322)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 10 PK (50573)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (73292)
- MIDWEST FASTENER 1"-8 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 5 PK (51912)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 55 mm L, 100 PK (698282-100)
- Midwest Fastener Hex Head Cap Screws