Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 25 PK
Mfr # 00116
Zoro # G102514921
product price: $52.99
/pk 25, $2.12/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 7-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 00116
- Zoro # G102514921
- UPC # 738287001167
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 7-1/2 in |
Thread Length | 1-1/2" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, A ST, 20, Flat, 2in, PK100 (U07860.025.0200)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (5401-2)
- ZORO SELECT Hex Nut, M56-2.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0200)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H4125SP)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (53318)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (63364)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (00665)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39184)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 25 PK (50561)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931285)
- Midwest Fastener Hex Head Cap Screws