Shop All Hex Head Cap Screws
Midwest Fastener
Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK
Mfr # 00111
Zoro # G102514808
product price: $30.99
/pk 25, $1.24/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 00111
- Zoro # G102514808
- UPC # 738287001112
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 2 / A307 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.050.0012)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31320)
- ACORN INTERNATIONAL Wood Screw, #9 X 1-1/2", Galvanized Metal 250 PK (SW-MW15G250)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32438)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 4 PK (78803)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00959)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK (73907)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 20 PK (50568)
- MIDWEST FASTENER M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 20 mm L, 50 PK (55175)
- MIDWEST FASTENER Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 4 PK (63142)
- NEWPORT FASTENERS Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 55 PK (673564-55)
- Midwest Fastener Hex Head Cap Screws