Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 8-32, 6 PK
Mfr # 34024
Zoro # G702506272
product price: $14.79
/pk 6, $2.47/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 8-32
- System of Measurement Inch
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 34024
- Zoro # G702506272
- UPC # 738287340242
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 8-32 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Hardness | 18-8 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK (DCS16250)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33181)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (10F50KBC)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (4ZU78)
- MIDWEST FASTENER Fully Threaded Rod, 6-32, 6 PK (34021)
- MIDWEST FASTENER Fully Threaded Rod, 5/8"-11, Grade 2, Zinc Plated Finish, 3 PK (76967)
- MIDWEST FASTENER Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK (76883)
- MIDWEST FASTENER Fully Threaded Rod, M10-1.5mm, A2, 3 PK (34564)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, Grade 2, Zinc Plated Finish, 10 PK (76928)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 15 PK (76905)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.125.8888)
- Midwest Fastener Fully-Threaded Rods & Studs