Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 6-32, 6 PK
Mfr # 932541
Zoro # G902506263
product price: $13.39
/pk 6, $2.23/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 6-32
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 932541
- Zoro # G902506263
- UPC # 719199325411
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 6-32 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 1-1/8 in Leg L, Steel, 5000 PK (SX5035-118)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.25, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0125)
- HERITAGE Clevis Pin, 1-1/8" x 8", MCS PL (CLP-1125-8000)
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 55 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X55)
- MIDWEST FASTENER Fully Threaded Rod, 6-32, 6 PK (34021)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (932581)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 15 PK (76906)
- MIDWEST FASTENER Fully Threaded Rod, 5/16"-18, 4 PK (932563)
- MIDWEST FASTENER Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK (76883)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 20 PK (76902)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.043.1200)
- Midwest Fastener Fully-Threaded Rods & Studs