Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 5/16"-18, 4 PK
Mfr # 932563
Zoro # G202506321
original price:
$16.84
22% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/16"-18
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 932563
- Zoro # G202506321
- UPC # 719199325633
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0090)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Stainless Steel Body, 500 PK (U33670.012.0044)
- HILLMAN 101108 10-32 x 2 in. Flat Head Phillips Machine Screw (77109)
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1001000SL-100BX)
- MIDWEST FASTENER Fully Threaded Rod, 6-32, 6 PK (932541)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, 5 PK (34025)
- MIDWEST FASTENER Fully Threaded Rod, 3/4"-10, Grade 2, Zinc Plated Finish, 2 PK (76964)
- MIDWEST FASTENER Fully Threaded Rod, M12-1.75mm, Zinc Plated Finish, 5 PK (76885)
- MIDWEST FASTENER Fully Threaded Rod, M8-1.25mm, Zinc Plated Finish, 10 PK (76883)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (34028)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/8-11 Thread Size 1 Foot Long (95625A308)
- Midwest Fastener Fully-Threaded Rods & Studs