Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 5/16"-18, 4 PK
Mfr # 34303
Zoro # G902506317
product price: $13.95
/pk 4, $3.49/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/16"-18
- System of Measurement Inch
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 34303
- Zoro # G902506317
- UPC # 738287343038
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Details
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.031.1200)
- NATIONAL HARDWARE 3/16X36 Zn Smooth Rod (N179-754)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0325)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Plain Stainless Steel (U17267.037.0405)
- MIDWEST FASTENER Fully Threaded Rod, 5/16"-18, Grade 2, Zinc Plated Finish, 7 PK (76943)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 20 PK (76901)
- MIDWEST FASTENER Fully Threaded Rod, 5/8"-11, Grade 2, Zinc Plated Finish, 3 PK (76967)
- MIDWEST FASTENER Fully Threaded Rod, M12-1.75mm, Zinc Plated Finish, 5 PK (76885)
- MIDWEST FASTENER Fully Threaded Rod, M10-1.5mm, A2, 3 PK (34564)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, Grade 2, Zinc Plated Finish, 5 PK (76948)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M6-1mm, Plain Finish, 5 PK (36531)
- Midwest Fastener Fully-Threaded Rods & Studs