Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 1/4"-20, 4 PK
Mfr # 932562
Zoro # G402506312
product price: $11.15
/pk 4, $2.79/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/4"-20
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 932562
- Zoro # G402506312
- UPC # 719199325626
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51030.013.0150)
- TE-CO Coupling Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 5/8 in Lg, 1/2 in Hex Wd (41501)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (09730)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (12N686)
- MIDWEST FASTENER Fully Threaded Rod, M10-1.5mm, A2, 3 PK (34564)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (932543)
- MIDWEST FASTENER Fully Threaded Rod, 5/8"-11, Grade 2, Zinc Plated Finish, 3 PK (76967)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, Grade 2, Zinc Plated Finish, 8 PK (76946)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (932581)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 20 PK (76901)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (U22080.175.1150)
- Midwest Fastener Fully-Threaded Rods & Studs