Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 10-32, 5 PK
Mfr # 34028
Zoro # G002506309
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-32
- System of Measurement Inch
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 34028
- Zoro # G002506309
- UPC # 738287340280
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-32 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Hardness | 18-8 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07470.050.0040)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (N04100.031.0225)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62781)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (74426)
- MIDWEST FASTENER Fully Threaded Rod, 5/16"-18, Grade 2, Zinc Plated Finish, 7 PK (76943)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, 6 PK (34024)
- MIDWEST FASTENER Fully Threaded Rod, 10-24, Grade 2, Zinc Plated Finish, 10 PK (76941)
- MIDWEST FASTENER Fully Threaded Rod, M10-1.5mm, A2, 3 PK (34564)
- MIDWEST FASTENER Fully Threaded Rod, 7/16"-14, Grade 2, Zinc Plated Finish, 5 PK (76961)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, 4 PK (932562)
- BSC PREFERRED Steel Threaded on Both Ends Stud M10 x 1.5mm Thread 18mm and 10mm Thread Lengths 37mm Long (98867A350)
- Midwest Fastener Fully-Threaded Rods & Studs