Shop All Fully-Threaded Rods & Studs
Midwest Fastener
Fully Threaded Rod, 10-24, 5 PK
Mfr # 34025
Zoro # G502506311
product price: $6.75
/pk 5, $1.35/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-24
- System of Measurement Inch
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 34025
- Zoro # G502506311
- UPC # 738287340259
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-24 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
System of Measurement | Inch |
Hardness | 18-8 |
Description
Threaded rod is a metal shaft that has threads from end to end without any head on either side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0020)
- ZORO SELECT Spring Pin, Coiled, 5/64x1/2in, 550lb, PK100 (U51430.007.0050)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.100.0016)
- ZORO SELECT Taper Pin, 8 x 100mm, PK10 (M39000.080.0100)
- MIDWEST FASTENER Fully Threaded Rod, M14-2.0mm, A2, 2 PK (34566)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (34306)
- MIDWEST FASTENER Fully Threaded Rod, 1/4"-20, Grade 2, Zinc Plated Finish, 8 PK (76946)
- MIDWEST FASTENER Fully Threaded Rod, 6-32, 6 PK (34021)
- MIDWEST FASTENER Fully Threaded Rod, M12-1.75mm, Zinc Plated Finish, 5 PK (76885)
- MIDWEST FASTENER Fully Threaded Rod, 5/8"-11, Grade 2, Zinc Plated Finish, 3 PK (76967)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Brass, Not Graded, Plain Finish (BR.51601803.PL.DAR)
- Midwest Fastener Fully-Threaded Rods & Studs