Shop All Fastener Caps & Plugs
Midwest Fastener
Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK
Mfr # 76446
Zoro # G902512691
product price: $6.35
/pk 15, $0.42/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #8 - #10
- Material Nylon
- Color White
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 76446
- Zoro # G902512691
- UPC # 738287764468
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | #8 - #10 |
Details
Item | Folding Screw Cap |
Material | Nylon |
Color | White |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Steel, Grade 2, Zinc Plated Finish (20203)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5955PK)
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21504)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2 3/4 in L, Climaseal Coated (24530)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (76447)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Plastic White, 25 PK (65963)
- MIDWEST FASTENER Screw Cap, #10 Dia, White, Plastic 20 PK (32799)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- Midwest Fastener