Shop All Fastener Caps & Plugs
Midwest Fastener
Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK
Mfr # 76451
Zoro # G402512719
product price: $4.99
/pk 15, $0.33/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #8 - #10
- Material Nylon
- Color Brown
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 76451
- Zoro # G402512719
- UPC # 738287764512
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | #8 - #10 |
Details
Item | Folding Screw Cap |
Material | Nylon |
Color | Brown |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Pin, 1/2", 21400 (21400)
- MIDWEST FASTENER L-Hook, 3/8"-16, 8" L, Steel Hot Dipped Galvanized, 25 PK (09401)
- ZORO SELECT 3/8"-16 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0100)
- J.W. WINCO Slotted Spanner Lock Nut, M42-1.50, Steel, Class 5, Blackened (420XSNA)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic 30 PK (65962)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK (32787)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, White, Plastic 10 PK (74663)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- Midwest Fastener