Shop All Fastener Caps & Plugs
Midwest Fastener
Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK
Mfr # 76448
Zoro # G202512735
original price:
$7.57
14% off
new price: $6.45
/pk 15, $0.43/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #8 - #10
- Material Nylon
- Color Black
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 76448
- Zoro # G202512735
- UPC # 738287764482
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | #8 - #10 |
Details
Item | Folding Screw Cap |
Material | Nylon |
Color | Black |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M24 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M01010.240.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.050.0045)
- ZORO SELECT Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0100)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (N01100.050.0001)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Red, Plastic 15 PK (32786)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Blue, Plastic Blue, 15 PK (32787)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (32784)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- Midwest Fastener