Shop All Fastener Caps & Plugs
Midwest Fastener
Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK
Mfr # 76444
Zoro # G902512714
product price: $4.75
/pk 20, $0.24/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter #4 - #6
- Material Nylon
- Color Brown
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 76444
- Zoro # G902512714
- UPC # 738287764444
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | #4 - #6 |
Details
Item | Folding Screw Cap |
Material | Nylon |
Color | Brown |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09081)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4880)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 3000 PK (650014)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.050.0040)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW1SH916MP FC.PW.1SH916.MP)
- Midwest Fastener