Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK
Mfr # 30163
Zoro # G602517170
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Flattened Head
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thickness 17/32"
Product Information
- Brand Midwest Fastener
- MFR # 30163
- Zoro # G602517170
- UPC # 738287301632
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Cap Nut |
Profile | Flattened Head |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 17/32" |
Head Style | Flat (1/2" Wrench) |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0150)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-4CN040)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 89 PK (09783)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 10 PK (UST235993)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/8"-18, Steel, Chrome Plated, 3 PK (30176)
- MIDWEST FASTENER Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (30164)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 10 PK (30171)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Solid Brass, 20 PK (61065)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- MIDWEST FASTENER Standard Crown Cap Nut, M8-1.25, Steel, Chrome Plated, 10 PK (74567)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Plain, 33/64 in H, 10 PK (CPB104)
- Midwest Fastener Cap Nuts & Acorn Nuts