Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Flattened Head Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK
Mfr # 30164
Zoro # G002517411
product price: $19.19
/pk 10, $1.92/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Flattened Head
- Material Steel
- Finish Chrome Plated
- System of Measurement Inch
- Thickness 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 30164
- Zoro # G002517411
- UPC # 738287301649
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Cap Nut |
Profile | Flattened Head |
Material | Steel |
Finish | Chrome Plated |
System of Measurement | Inch |
Thickness | 5/8" |
Head Style | Flat (9/16" Wrench) |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 179 PK (09803)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade A, Plain Finish (U20200.025.2400)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax20mm L, PK10 (MDP15-8)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment (T2230BA109)
- MIDWEST FASTENER Flattened Head Cap Nut, 7/16"-20, Steel, Chrome Plated, 10 PK (30174)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 10 PK (30171)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- MIDWEST FASTENER Acorn Nut, M4-0.70, Stainless Steel, 50 PK (55136)
- MIDWEST FASTENER Acorn Nut, #8-32, 18-8 Stainless Steel, 50 PK (50708)
- MIDWEST FASTENER Acorn Nut, #10-32, 18-8 Stainless Steel, 50 PK (50710)
- MTD Nut-Acorn (712-0264A)
- Midwest Fastener Cap Nuts & Acorn Nuts