Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 50 PK
Mfr # 66951
Zoro # G502521970
product price: $8.59
/pk 50, $0.17/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M2.5
- Outside Diameter 6 mm
- Minimum Thickness 0.5 mm
Product Information
- Brand Midwest Fastener
- MFR # 66951
- Zoro # G502521970
- UPC # 738287669510
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M2.5 |
Outside Diameter | 6 mm |
Inside Diameter | 2.7 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.5 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, 1/4 in Dia., Aluminum Body, 25 PK (MGLP-B8-10-PKT)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 1 in L, Aluminum Body, 100 PK (42A0516-EA-100)
- ZORO SELECT Coupling Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250419BG)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish, 336 PK (08477)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Steel Zinc Yellow Finish, 20 PK (74741)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (62556)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (53798)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 60 PK (61965)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8804SS)
- Midwest Fastener General Washers