Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK
Mfr # 06850
Zoro # G202517679
product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 3 mm
- Standards DIN 125
- System of Measurement Metric
Product Information
- Brand Midwest Fastener
- MFR # 06850
- Zoro # G202517679
- UPC # 738287068504
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (U07410.025.0400)
- ZORO SELECT #10-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU74)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07400.120.0130)
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 (M51240.040.0020)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 5 PK (73693)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 8 PK (78548)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 100 PK (05324)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish, 336 PK (08477)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70185)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38205.043.0001)
- Midwest Fastener Flat Washers