Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 15 PK
Mfr # 932405
Zoro # G802522509
product price: $10.19
/pk 15, $0.68/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Outside Diameter 28 mm
- Minimum Thickness 2.5 mm
- Standards DIN 125
Product Information
- Brand Midwest Fastener
- MFR # 932405
- Zoro # G802522509
- UPC # 719199324056
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 28 mm |
Inside Diameter | 15 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 2.5 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 10 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Countersunk Head, 1/4 in Dia., Steel Body, 250 PK (SCS-87-ML)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (U04104.056.0375)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (1016PPM)
- ZORO SELECT Woodruff Key, 5/32 x 3/4 in Key Size, 8 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-008)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 12 PK (73985)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 15 PK (73984)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK (30121)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Brass 16 PK (61937)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (79532)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 50 PK (09143)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.032WFN)
- Midwest Fastener Flat Washers