Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK
Mfr # 33841
Zoro # G402518292
Sold in multiples of 4 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 3/16 in
Product Information
- Brand Midwest Fastener
- MFR # 33841
- Zoro # G402518292
- UPC # 738287338416
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/16 in |
Inside Diameter | 3/16 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Lock Nut, M50-1.50, Nickel Plated Brass, Nickel (10063147)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04104.100.0700)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (53793)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel 50 PK (68317)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 40 PK (79521)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 5 PK (03918)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (34242)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Yellow Finish, 10 PK (M38211.240.0001)
- Midwest Fastener Flat Washers