Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 80 PK
Mfr # 03891
Zoro # G102514181
product price: $26.85
/pk 80, $0.34/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 3/4 in
- Minimum Thickness 9/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 03891
- Zoro # G102514181
- UPC # 738287038910
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 15/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M14-1.25 (5408-14)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 269 PK (08823)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51428.060.0060)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Brass Plain Finish, 100 PK (FW5B00500-100P1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 60 PK (03892)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (50721)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 316 Stainless Steel 15 PK (932278)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (30122)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Chrome Plated Finish, 10 PK (74588)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0025)
- Midwest Fastener Flat Washers