Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/16" , Steel Black Chrome Finish, 6 PK
Mfr # 34405
Zoro # G802516102
original price:
$12.35
14% off
new price: $10.59
/pk 6, $1.77/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Chrome
- Outside Diameter 1 1/4 in
- Minimum Thickness 5/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 34405
- Zoro # G802516102
- UPC # 738287344059
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Chrome |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS18)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 20 mm L, 10 PK (932924)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (4052-2000-SL)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0300)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- MIDWEST FASTENER Washer Flat Zn 7/16 5Lb (03839)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- MIDWEST FASTENER Washer Flat Zn 1/4 5Lb (03836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Fiber 50 PK (71867)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 400 PK (M20D125A188)
- Midwest Fastener Flat Washers