Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #6 , Brass 50 PK
Mfr # 61932
Zoro # G902521464
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Screw Size #6
- Outside Diameter 5/16 in
- Minimum Thickness 1/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 61932
- Zoro # G902521464
- UPC # 738287619324
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 5/16 in |
Inside Diameter | 9/64 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 1/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.043.7200)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Steel (74601)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8958-ZN)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 10 PK (08202)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 50 PK (66951)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 30 PK (931043)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK (70187)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 265 PK (B38205.100.0001)
- Midwest Fastener General Washers