Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #6 , Brass 100 PK
Mfr # 03900
Zoro # G702514215
product price: $8.99
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Screw Size #6
- Outside Diameter 5/16 in
- Minimum Thickness 1/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 03900
- Zoro # G702514215
- UPC # 738287039009
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 5/16 in |
Inside Diameter | 9/64 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 1/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.100.0500)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Chrome Plated, 10 PK (74285)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA51)
- ZORO SELECT Sheet Metal Screw, M6.3 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5950PK)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 50 PK (61932)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , Aluminum 50 PK (71821)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 8 PK (34203)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Brass 20 PK (61936)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , Steel Plain Finish, 30 PK (932403)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Nylon 30 PK (64967)
- ZORO SELECT Flat Washer, Fits Bolt Size 2 1/4" , Steel Black Oxide Finish, 5 PK (U38402.225.0001)
- Midwest Fastener General Washers