Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 390 PK
Mfr # 03837
Zoro # G302514387
product price: $20.29
/pk 390, $0.05/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 7/8 in
- Minimum Thickness 5/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 03837
- Zoro # G302514387
- UPC # 738287038378
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 7/8 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 50 PK (M07470.100.0080)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (54342)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07000.037.0175)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK (UST176269)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 60 PK (61965)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 185 PK (03839)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03827)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 5 PK (34223)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03875)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , 18-8 Stainless Steel 100 PK (05323)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 5 PK (Z8824)
- Midwest Fastener General Washers