Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 10 PK
Mfr # 34403
Zoro # G402516069
product price: $12.85
/pk 10, $1.29/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Chrome
- Outside Diameter 7/8 in
- Minimum Thickness 5/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 34403
- Zoro # G402516069
- UPC # 738287344035
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 7/8 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Chrome |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (9071192)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated (263823I)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01313)
- PRIME-LINE Machine Screw, Indt Hex Head, Phillip Drive 1/4in-20 X 1-1/2in 18-8 Stainless Steel 25PK (9013259)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Black Chrome Finish, 6 PK (34405)
- MIDWEST FASTENER Washer Flat Zn 1/4 5Lb (03836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Silicon Bronze 30 PK (39981)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Galvanized Finish, 48 PK (09699)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Nylon 30 PK (70181)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 2 PK (74748)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish (A0580240USSW)
- Midwest Fastener Flat Washers