Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK
Mfr # 70185
Zoro # G902505976
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Product Information
- Brand Midwest Fastener
- MFR # 70185
- Zoro # G902505976
- UPC # 738287701852
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 5/8 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.125.0800)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (N01200.062.0650)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62766)
- HHIP Vertex M8 X 1.25 22mm Long Coupling Nut (3903-1312)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (70191)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72863)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (70183)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel 8 PK (932257)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 215 PK (03888)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , Nylon 80 PK (33542)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size #12 , Stainless Steel Plain Finish (A2580140SAEW)
- Midwest Fastener Flat Washers