Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK
Mfr # 72872
Zoro # G902505877
original price:
$11.61
14% off
new price: $9.95
/pk 10, $0.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size 3/8"
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Product Information
- Brand Midwest Fastener
- MFR # 72872
- Zoro # G902505877
- UPC # 738287728729
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Rod, 1"-8 Thread to 1"-8 Thread, 1 ft, Steel, Black Oxide, 2 PK (41114)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07774)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52284)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (64972)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (69925)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 80 PK (03891)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 20 PK (34244)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 50 PK (M38100.120.0001)
- Midwest Fastener General Washers