Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , Stainless Steel
Mfr # 05323
Zoro # G706694777
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size 1/4"
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 05323
- Zoro # G706694777
- UPC # 738287053234
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Details
Item | Flat Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5RKT3)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62793)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Plain Stainless Steel (U17277.037.0100)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 52 mm Shaft Dia, 25 PK (M36000.052.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Stainless Steel (50715)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Yellow Finish, 40 PK (34181)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Plain Finish, 33 PK (08482)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Fiber 50 PK (71866)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 25 PK (50721)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 12 PK (03849)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (514021G)
- Midwest Fastener Flat Washers