Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #14 , Brass 100 PK
Mfr # 03903
Zoro # G502514125
product price: $19.29
/pk 100, $0.19/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Screw Size #14
- Outside Diameter 9/16 in
- Minimum Thickness 3/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 03903
- Zoro # G502514125
- UPC # 738287039030
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 9/16 in |
Inside Diameter | 17/64 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.037.9999)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 11 mm L, Nylon Body, 25 PK (2128PK)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0150)
- TEKS Self-Drilling Screw, 1/4" x 1 3/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1018000)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Brass 36 PK (61935)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 10 PK (932407)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (70183)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , 316 Stainless Steel 50 PK (932272)
- DISCO Flat Washer, Fits Bolt Size 1" Bright Zinc Plated Finish (16626PK)
- Midwest Fastener Flat Washers