Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK
Mfr # 932276
Zoro # G402522695
product price: $5.19
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 5/8 in
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 1/4 in
Product Information
- Brand Midwest Fastener
- MFR # 932276
- Zoro # G402522695
- UPC # 719199322762
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 5/8 in |
Inside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-203R)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK (430250-PG)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.750x6 In (WWG-CLPZ-130)
- ZORO SELECT Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (37SLS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , 316 Stainless Steel 30 PK (932275)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK (932277)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 15/32" , Nylon 30 PK (33546)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (64974)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 45 PK (63081)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Brass 20 PK (72673)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0003)
- Midwest Fastener Flat Washers