Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK
Mfr # 08199
Zoro # G802514801
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 3/8 in
- Minimum Thickness 7/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 08199
- Zoro # G802514801
- UPC # 738287081992
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 9/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 7/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (34638)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 50 PK (UST235739)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 50 PK (1905PK)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121350)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 10 PK (08200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Brass 50 PK (61933)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , 18-8 Stainless Steel 100 PK (55153)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 3 PK (74747)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03877)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (06850)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0002)
- Midwest Fastener General Washers