Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , Stainless Steel
Mfr # 50715
Zoro # G106694766
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size 1/2"
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 50715
- Zoro # G106694766
- UPC # 738287053272
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Details
Item | Flat Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE32)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (RX-12)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK (PKM6100-25SHC-01)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 16 mm, Wax Steel Pan Head Torx Drive, 500 PK (M516D7500T)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish, 45 PK (08481)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 15 PK (932405)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72863)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 670 PK (03836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , Nylon 80 PK (33542)
- ZORO SELECT Flat Washer, Fits Bolt Size #12 , Steel Zinc Plated Finish, 40 PK (U38205.021.0001)
- Midwest Fastener Flat Washers