Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1/2" , Nylon 10 PK
Mfr # 72874
Zoro # G802505939
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/2 in
Product Information
- Brand Midwest Fastener
- MFR # 72874
- Zoro # G802505939
- UPC # 738287728743
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1 3/8 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (U01200.100.0900)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534342G1)
- ZORO SELECT #5-40 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0037)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 60mm L., PK50 (M39080.060.0060)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72866)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (70193)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 30 PK (70184)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 65 PK (54428)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- MIDWEST FASTENER Washer Flat Zn 3/8 5Lb (03838)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- Midwest Fastener Flat Washers