Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 5 PK
Mfr # 53167
Zoro # G602518405
product price: $7.45
/pk 5, $1.49/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 1-1/2"
- Outside Diameter 3 1/2 in
- Minimum Thickness 3/16 in
Product Information
- Brand Midwest Fastener
- MFR # 53167
- Zoro # G602518405
- UPC # 738287531671
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1-1/2" |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1 5/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APM HEXSEAL #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BAEHPZZZZAAZZ)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1020x18)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Steel (3006250625-12)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 6 in Ht (N245-019)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 12 PK (03849)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (05321)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 50 PK (69585)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Aluminum 25 PK (71826)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 20 PK (34244)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 6 PK (39986)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW58)
- Midwest Fastener General Washers