Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 1-1/2" , Steel Plain Finish, 13 PK
Mfr # 08486
Zoro # G602516111
product price: $22.19
/pk 13, $1.71/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- For Screw Size 1-1/2"
- Outside Diameter 3 1/2 in
- Minimum Thickness 3/16 in
Product Information
- Brand Midwest Fastener
- MFR # 08486
- Zoro # G602516111
- UPC # 738287084863
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1-1/2" |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1 5/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 3/16 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.016.0001)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB134)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.080.0150)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 225 PK (28560)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 12 PK (38908)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 50 PK (73682)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (64974)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , Nylon 80 PK (33542)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (FWS10)
- Midwest Fastener General Washers